Beli baju pelindung kimia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yigu Chemical Protective Suit
    Mulai

    Rp3.199.900

    Yigu Chemical Protective Suit
    atribut:
    • Standard of Execution: XF770-2508 GB24540-2509
    • Tape Thickness (mm): 0.45+0.05
    • Tensile Strength (N/cm): >450/5
    • Tear Strength (N): > 32
  2. LAKELAND Level B Encapsulated Chemical Suit
    Mulai

    Rp4.699.900

    LAKELAND Level B Encapsulated Chemical Suit
    Deskripsi:
    ChemMax 3 uses the latest technology to produce a superior chemical protective product. Durable and lightweight, ChemMax 3 provides a barrier against a broad spectrum of toxic industrial chemicals, dual-use chemicals, chemical warfare agents and other harmful contaminants.The multi-layer film is applied to a heavy polypropylene nonwoven for increased strength and durability.The barrier film is significantly softer than other products on the market, resulting in a quiet, more comfortable garment.
    atribut:
    • CE Certification: TYPE 3, TYPE 4, TYPE 5, TYPE 6, EN14126, EN1073, EN1149, EN340
    • Garment Type: Encapsulated Suit
    • Seam: Heat Sealed
  3. DUPONT Tychem 6000 Chemical Protective Suit
    Mulai

    Rp2.299.900

    DUPONT Tychem 6000 Chemical Protective Suit
    atribut:
    • Color: Grey
    • Material: Tyvek (polyethylene), polymer coating, barrier film
    • Standards: JIS T 8115 Type 3, 4, 5, 6 compliant
  4. LAKELAND Gas-Tight Encapsulated Level A
    Mulai

    Rp23.999.900

    LAKELAND Gas-Tight Encapsulated Level A
    Deskripsi:
    Fully sealed to the external environment, the Interceptor Plus coverall is worn with SCBA inside the suit - a generous backpack allows use of most portable breathing apparatus. Interceptor Plus includes as standard a number of design features making it the best choice for gas-tight protection available.
    atribut:
    • System: Double Layer Chemical Glove
  5. LAKELAND Chemical Protective Coverall with Attached Boots
    Mulai

    Rp1.499.900

    LAKELAND Chemical Protective Coverall with Attached Boots
    Deskripsi:
    Chemical protective coverall with elastic hood, cuffs and waist, attached boots with anti-slip soles and supported by Permasure. EN Type 3 liquid jet spray and Type 4 liquid spray chemical protection. Multi-layer barrier film ChemMax 3 fabric offers high level permeation resistance against many dangerous chemicals. Permeation resistance tested to over 130 chemicals, it also works with Permasure, Lakeland’s easy-to-use smart-phone app that calculates safe-wear times for over 4000 chemicals, accounting for the effect of temperature on permeation rate and chemical toxicity. The fabric co-extrusion production process results in a low noise, flexible and smooth finish that is more fabric-like and has no bonding dimples where a chemical might cling as commonly seen in many chemical suit fabrics. Infectious Agent Barrier – passes all four EN 14126 bio-hazard tests at the highest classes. Tested for resistance against seven key chemical warfare agents so suitable for military, anti-terrorist and civil defense applications. Lakeland‘s unique Super-B style featuring 3-piece hood, inset sleeves and crotch gusset for better fit, superior freedom of movement, comfort and durability. Double zip and storm flap front fastening and in-built cushioned knee-pads for added comfort and protection. Certified to EN 1149-5 for static dissipative clothing.
    atribut:
    • Garment Type: Coverall
  6. DUPONT Wearpack
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    DUPONT Wearpack
    Deskripsi:
    DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
  7. LAKELAND Chemical Protective Coverall
    BARU
    Mulai

    Rp759.900

    LAKELAND Chemical Protective Coverall
    Deskripsi:
    Chemical protective coverall with elastic hood, cuffs, waist and ankles, and supported by Permasure. EN Type 3 liquid jet spray and Type 4 liquid spray chemical protection. Multi-layer barrier film ChemMax 3 fabric offers high level permeation resistance against many dangerous chemicals. Permeation resistance tested to over 130 chemicals, it also works with Permasure, Lakeland’s easy-to-use smart-phone app that calculates safe-wear times for over 4000 chemicals, accounting for the effect of temperature on permeation rate and chemical toxicity. The fabric co-extrusion production process results in a low noise, flexible and smooth finish that is more fabric-like and has no bonding dimples where a chemical might cling as commonly seen in many chemical suit fabrics. Infectious Agent Barrier – passes all four EN 14126 bio-hazard tests at the highest classes. Tested for resistance against seven key chemical warfare agents so suitable for military, anti-terrorist and civil defense applications. Lakeland‘s unique Super-B style featuring 3-piece hood, inset sleeves and crotch gusset for better fit, superior freedom of movement, comfort and durability. Double zip and storm flap front fastening and in-built cushioned knee-pads for added comfort and protection. Certified to EN 1149-5 for static dissipative clothing.
    atribut:
    • Garment Type: Coverall
  8. ANSELL AlphaTec 5000 Coverall (Baju APD / Hazmat)
    Mulai

    Rp1.899.900

    ANSELL AlphaTec 5000 Coverall (Baju APD / Hazmat)
    Deskripsi:
    DESIGN. This highly visible innovative material is strong, durable and suitable for workers in extremely hazardous areas, including HAZMAT response teams. ULTRASONICALLY WELDED SEAMS. Provides a strong liquid and particle barrier. SUIT FEATURES : - 2 piece hood. - Elasticated hood, waist, double cuffs and ankles. - Double zip closure. - Double cuffs with knitted inner cuff.
    atribut:
    • Color: Orange
  9. ACIS Digital Crane Scale CR Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    ACIS Digital Crane Scale CR Series
    Deskripsi:
    -Digital Crane Scale -Attractive design and practical for using with plastic housing -Convenient 360 degrees swivel shackle & hook -Low power consumption
  10. ANSELL AlphaTec 4000 Coverall (Baju APD / Hazmat)
    Mulai

    Rp1.399.900

    ANSELL AlphaTec 4000 Coverall (Baju APD / Hazmat)
    Deskripsi:
    DESIGN. A unique multi-layer barrier fabric renowned for its lightweight, yet robust textile feel and exceptional barrier to organic & inorganic chemicals. ULTRASONICALLY WELDED SEAMS. Provides a strong liquid and particle barrier. SUIT FEATURES : - 2 piece hood. - Elasticated hood, waist, double cuffs and ankles. - Double zip closure. - Double cuffs with knitted inner cuff.
    atribut:
    • Color: Green
  11. LAKELAND ChemMax Sleve
    Mulai

    Rp39.900

    LAKELAND ChemMax Sleve
    atribut:
    • Color: Yellow
  12. Summitech Professional Cut Resistance Gloves PD6 GY Series (Sarung Tangan)
    Mulai

    Rp259.900

    Summitech Professional Cut Resistance Gloves PD6 GY Series (Sarung Tangan)
    Deskripsi:
    13 Gauge HPPE, PU palm coated, smooth finish. Handling sharp-edged objects. Press and stamping. Handling glass and metal sheets. Assembling tasks that require high tactility with maximum cut protection.
    atribut:
    • Length (mm): 225-265
    • Cuff Style: Knit Wrist
    • Coating Material: PU Palm Coated
    • Liner Material: 13G HPPE
  13. ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    ANSELL AlphaTec 2000 Standart Coverall (Baju APD / Hazmat)
    Deskripsi:
    Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicality
    atribut:
    • Color: White
    • Seam Type‎: Bound
    • Material: Microporous polyethylene\nLaminate non-woven
  14. CMC Arizona Vortex Kit
    Mulai

    Rp189.999.900

    CMC Arizona Vortex Kit
    Deskripsi:
    Named for its origin in the rugged Red Rock highlands of northern Arizona, the Arizona Vortex Kit is a unique multipod that was created from years of experimental development. The Vortex represents the pinnacle of at-the-edge frames, which no standard multipod can match today. The recently improved Vortex Bag System allows a single rope technician to carry the entire Vortex Kit using our RigTech Pack and 2 redesigned Leg Bags.The originator of modern artificial high directionals (AHD)s, the Vortex is a tripod, bipod and monopod in one all-inclusive kit. Its precision machined two-piece head can be rigged as a standard tripod or, in advanced applications, as an A-frame, Sideways A-frame, Gin Pole or a multitude of other configurations. The tripod can be formed into an Easel A-frame with adjustable leg lengths. The versatile third leg allows rescuers to set up an artificial high directional in virtually any urban, industrial or wilderness application. When configured in the A-frame and Easel A-Frame applications, pulleys can be attached directly into the Head Set using the included quick-pins rather than carabiners, retaining valuable headspace and working clearance. The Vortex is ideal for use with high lines and tracking line offsets. The extra attachment points also work well for rope access where several lines may be needed over the edge. Sets for both the Raptor Feet and Flat Feet are included to provide secure footing options on varying terrain and industrial surfaces. The Flat Feet now come with an improved rubber pad that can be easily replaced when needed.Kit ComponentsThe Arizona Vortex Kit comes complete with:- 2-Piece Head Set- Head Set Pulley Wheel- Head Pins (4)- Inner Legs (3)- Outer Legs (7)- Leg/Foot Pins (17)- Flat (Omni) Feet (3)- Raptor (Claw) Feet (3)- Orange Pin Flags (21)- Adjustable Hobble Straps (3)- 8mm Tether Cord (40ft)- User Manual- Vortex Bag System : RigTech Pack, Leg Bags with Shoulder Straps (2), Foot Set Sleeves (2), Pin Storage Bag
    atribut:
    • Certification: Classified to NFPA – General Use; EN 795:2012/B, CEN/TS 16415:2013
    • Maximum Height (m): 3.7 (with additional legs)
    • Minimum Breaking Strength (kN): 36
    • Minimum Breaking Strength (lbf): 8093
    • Minimum Height (m): 2.7
  15. DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju  Pelindung Kerja)
    Mulai

    Rp639.900

    DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)
    Deskripsi:
    DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
  16. monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Mulai

    Rp149.900

    monotaro Chemical Protective Clothing for JIS Standard (Pakaian/Baju Anti Bahan Kimia)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
Daftar Harga baju pelindung kimia Terbaru October 2026
Yigu Chemical Protective SuitRp3.199.900
LAKELAND Level B Encapsulated Chemical SuitRp4.699.900
DUPONT Tychem 6000 Chemical Protective SuitRp2.299.900
LAKELAND Gas-Tight Encapsulated Level ARp23.999.900
LAKELAND Chemical Protective Coverall with Attached BootsRp1.499.900
DUPONT WearpackRp389.900
KLEENGUARD Chemical Spray Protection ApparelRp339.900
LAKELAND Chemical Protective CoverallRp759.900
ANSELL AlphaTec 5000 Coverall (Baju APD / Hazmat)Rp1.899.900
ACIS Digital Crane Scale CR SeriesRp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)